Shop All Pump Parts
Sje-Rhombus
Float Bracket, 300 Stainless Steel
Mfr # 4 Float Bracket with Mounting Device
Zoro # G1995430
$70.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material of Construction 300 Stainless Steel
- For Use With Floats with 18/2, 18/3, 16/2, 16/3, SJOW and SJTW Cords
- Includes Strain Relief Connectors
- Function Mounting Up to (4) Float Cables
Product Information
- Brand Sje-Rhombus
- MFR # 4 Float Bracket with Mounting Device
- Zoro # G1995430
- Country of Origin United States
- Category Pump Parts
Details
Item | Float Bracket |
Material | Stainless Steel |
Material of Construction | 300 Stainless Steel |
For Use With | Floats with 18/2, 18/3, 16/2, 16/3, SJOW and SJTW Cords |
Includes | Strain Relief Connectors |
Function | Mounting Up to (4) Float Cables |
Gauge | 16/2, 16/3, 18/2, 18/3 |
Description
Float Bracket, For Use With Floats with 18/2, 18/3, 16/2, 16/3, SJOW and SJTW Cords, Gauge 16/2, 16/3, 18/2, 18/3, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-30-3P)
- BAILEY HYDRAULICS Inline Flow Meters 1-32 Gpm, 6000 PSI, 3/4’’ NPTf Ports, 1/4 NPTf Port (221590)
- DAYTON Pump, 2 HP, 208-230/460V, 9.6-9.2/4.6 Amp (4JMX7)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1032BHF)
- SJE-RHOMBUS Cable Weight for Float Switches (1002230)
- SJE-RHOMBUS Float Bracket Mounting Device (1009436)
- SJE-RHOMBUS Cord Seal 4 Float, 2" (1008517)
- SJE-RHOMBUS Cable Weight Mini (1030356)
- SJE-RHOMBUS Float 6 Bracket with Mounting Device (1009434)
- SJE-RHOMBUS Cable Cord, Neoprene/Stainless Steel (4 Cable Cord Seal)
- ARO Muffler (97315)
- Sje-Rhombus Pump Parts