Shop All Pump Parts
Sje-Rhombus
Cable Cord, Neoprene/Stainless Steel
Mfr # 4 Cable Cord Seal
Zoro # G1995421
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Neoprene/Stainless Steel
- For Use With Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable
- Includes Ground Wire, Seals, Unused Holes PVC Plugs, Washers
- Function Seals Off Cables Coming Into An Enclosure
- Body Material Neoprene, Stainless Steel
Product Information
- Brand Sje-Rhombus
- MFR # 4 Cable Cord Seal
- Zoro # G1995421
- Country of Origin United States
- Category Pump Parts
Details
Item | Cable Seal |
Material of Construction | Neoprene/Stainless Steel |
For Use With | Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable |
Includes | Ground Wire, Seals, Unused Holes PVC Plugs, Washers |
Function | Seals Off Cables Coming Into An Enclosure |
Body Material | Neoprene, Stainless Steel |
Compatible with Manufacturer Model Number | Control Panels |
Product Type | Cord Seals |
Compatible Manufacturer Part Number | Control Panels |
Compatible Manufacturer Model Number | Control Panels |
For Use with Mfr. Model Number | Control Panels |
For Use With Mfr. Model Number | Control Panels |
Description
Cable Seal, Body Material Neoprene, Stainless Steel, Compatible with Manufacturer Model Number Control Panels, Includes Ground Wire, Seals, Unused Holes PVC Plugs, Washers, Product Type Cord Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pond Fountain System, 14-1/2 In. W (2VJ23)
- CAMPBELL Hydrant Yard Repair Kit (HPK-1)
- LEGEND VALVE T-70H HI-CAP AUTO AIR VENT (110-333)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- SJE-RHOMBUS Cable Clamp, 14 Gauge, ABS Plastic/SS (14 Gauge Cable Clamp Assembly)
- SJE-RHOMBUS Cord Seal 6 Float, 2.5" (1037126)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- SJE-RHOMBUS Float Bracket, 300 Stainless Steel (4 Float Bracket with Mounting Device)
- SJE-RHOMBUS Simulator, 4-20mA (1039199)
- SJE-RHOMBUS Cable Weight Mini (1030356)
- ASPEN Mini Lime Univolt Pump No Duct (83869)
- Sje-Rhombus Pump Parts