Shop All Uninterruptible Power Supplies (UPS)
Sitop
UPS Module, Out: 24V DC , In:24V DC
Mfr # 6EP41373AB000AY0
Zoro # G7894506
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Output Voltage 24V DC
- Input Current 46 A
- Height 6 in
- Special Features Specifications at Rated Input Voltage and Ambient Temperature +25 Degrees C (unless otherwise specified)
Product Information
- Brand Sitop
- MFR # 6EP41373AB000AY0
- Zoro # G7894506
- UPC # 887621884710
- Country of Origin Austria
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 6 in |
Width | 3 in |
Depth | 2 in |
Details
Item | UPS Module |
Input Voltage | 24V DC |
Output Voltage | 24V DC |
Input Current | 46 A |
Special Features | Specifications at Rated Input Voltage and Ambient Temperature +25 Degrees C (unless otherwise specified) |
Display Type | LED |
Standards | ANSI/ISA-12.12.01, ANSI/ISA-12.12.01-2015, CSA C22.2 No. 107.1, CSA C22.2 No. 213, CSA C22.2 No. 213-15, UL 508 |
Output voltage for SPC is regulated | Yes |
Output current | 40 ampere |
min. rated supply voltage with DC | 21 volt |
max. rated supply voltage with DC | 29 volt |
Protection type IP | IP20 |
description of product type | DC UPS 24 V/40 A |
min. output voltage | 18.5 volt |
Product name | SITOP UPS1600 |
Supply voltage type | DC |
max. output voltage | 27 volt |
Description
UPS Module, Input Voltage 24V DC, Output Voltage 24V DC, Width 3 in, Depth 2 in, Height 6 in, Display Type LED, Input Current 46 A, Special Features Specifications at Rated Input Voltage and Ambient Temperature +25 Degrees C (unless otherwise specified), Standards ANSI/ISA-12.12.01, ANSI/ISA-12.12.01-2015, CSA C22.2 No. 107.1, CSA C22.2 No. 213, CSA C22.2 No. 213-15, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 800A, 600V AC, Non-Indicating (A4BQ800)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- SCHNEIDER ELECTRIC Schneider Electric IT USA Power Saving Back-UPS (BR1500GI)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- Sitop Uninterruptible Power Supplies (UPS)