Shop All Power Supplies
Sitop
Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # 6EP33348SB000AY0
Zoro # G8362883
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Output Voltage 24V DC
- Power Rating 240W
- Output Amps 10A
- Mounting DIN Rail
Product Information
- Brand Sitop
- MFR # 6EP33348SB000AY0
- Zoro # G8362883
- UPC # 887621837273
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 55 mm |
Depth | 125 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 120/230V AC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Connection | Screw |
Standards | CE, cULus, cCSAus, IECEx, cCSAus, Class I, Div. 2, (Group ABCD, T3), CB, ABS, DNV GL |
Features | Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals |
Status Indicator | Green DC OK Signal |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Protection | Short-Circuit Proof |
Regulated / Unregulated | Regulated |
IP Rating | 20 |
Series | SITOP PSU8200 |
Description
Stabilized Power Supply, Input Voltage 120 to 230 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Height 125 mm, Width 55 mm, Depth 125 mm, Series SITOP PSU8200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- MG ELECTRONICS 24VAC 40VA (AC-AC) Power supply with screw terminals (MGT-2440)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- Sitop Power Supplies