Shop All Power Supplies
Sitop
Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # 6EP33347SB003AX0
Zoro # G8363732
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Output Voltage 24V DC
- Power Rating 240W
- Output Amps 10A
- Mounting DIN Rail
Product Information
- Brand Sitop
- MFR # 6EP33347SB003AX0
- Zoro # G8363732
- UPC # 804766817052
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 135 mm |
Width | 45 mm |
Depth | 125 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 120/230V AC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Protection | Short-Circuit Proof |
Standards | ABS, CB, cCSAus, CE, cULus, DNV GL |
IP Rating | 20 |
Regulated / Unregulated | Regulated |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Features | Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Push-in Terminals, Wide-Range Input |
Series | SITOP PSU6200 |
Status Indicator | Green DC OK Signal |
Description
Stabilized Power Supply, Input Voltage 120 to 230 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Height 135 mm, Width 45 mm, Depth 125 mm, Series SITOP PSU6200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- MERSEN UL Class Fuse, Class L Class, A4BT Series, Time-Delay, 800A, 600V AC (A4BT800)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- SITOP SITOP PSU3800 24V/30-40A Stabilized powe, 400/500V, 24V, 960W, 40 A (6EP34378UB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- FUNCTIONAL DEVICES-RIB Enclosed Switching DC Power, Single (PSH24DWB10)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- Sitop Power Systems