Shop All Food Containers
Sistema
15.2 oz Clear Sandwich Box
Mfr # 2164753
Zoro # G105388215
Sold in multiples of 9 for $43.11
$43.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 15.2 qt
- Color Clear
- Exterior Height 1.69 in
- Exterior Length 6.1 in
- Exterior Width 5.9 in
Product Information
- Brand Sistema
- MFR # 2164753
- Zoro # G105388215
- UPC # 9414202216472
- Country of Origin New Zealand
- Category Food Containers
Dimensions
Exterior Height | 1.69 in |
Exterior Length | 6.1 in |
Exterior Width | 5.9 in |
Details
Capacity (Qt.) | 15.2 qt |
Color | Clear |
Features | BPA Free; Dishwasher Safe |
Shape | Square |
Description
Food solutions for busy lifestyles. The Sistema Sandwich Box To Go is perfect for transporting your sandwich to work school or the park. Simply place your sandwich into the container and close the distinctive Sistema easy-locking clips to seal. The Sistema Sandwich Box To Go ensures your sandwich stays fresh and in place until ready to eat. With the easy-locking clips plus flexible seal your sandwich stays fresher for longer. Stackable and safe to use in the Dishwasher (top rack) Microwave (without lid) Fridge & Freezer.
- •Modular stacking shape ensures the most efficient use of space in the pantry, fridge and freezer
- •Sistema easy-locking clips plus flexible seal keeps food fresher for longer
- •Dishwasher safe (top rack)
- •Freezer safe
- •Stackablea and BPA free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH ROCKER-SPST (38424W)
- PANASONIC Short Switch (ANE61784L0AG)
- NUTRIONE Wine Clutch Insulated Single Bottle Wine Tote; Stripe (NU452838)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Sliced In Water Apple #10 Can, PK6 (00320)
- SISTEMA 11.83 oz Clear Food Storage Container (2151853)
- SISTEMA To Go 37.1 oz Assorted Salad Container (2135653)
- SISTEMA To Go 13.8 oz Clear Food Storage Container (21479)
- SISTEMA Klip It 2qt Clear Food Storage Container (2166381)
- SISTEMA 47.34 oz Clear Food Storage Container (2173153)
- RUBBERMAID COMMERCIAL Tote Box, 26"L x 18"W x 3-1/2"H, White (FG350600WHT)
- OHIO STONEWARE Stoneware Crock 1 Gallon (1GC)
- Sistema Food Containers