Siskiyou Sports BSN085 MLB Baltimore Orioles State Charm Necklace
Mfr # BSN085
Zoro # G403733021
Product Information
- Brand Siskiyousports
- MFR # BSN085
- Zoro # G403733021
- UPC # 754603676239
- Country of Origin China
- Category Sports Fan Shop
Description
Siskiyou offers distinctive gifts and collectables for the fans of the major sports that are such important part of our lives. Sports fans are passionate about their teams. Team gear is the gift that simply cannot go wrong with for any fan on any occasion. Male and female fans of all ages have one common thread and passion for their teams and the desire to display that passion.
Get in on the trend! State themes are a trend that just keeps getting more popular and these necklaces take the state style and give it a sporty twist with a Baltimore Orioles added to the state outline charm. The come on a snake chain that is 22 inches long.
Features- Officially licensed MLB product
- Necklace comes with 2 charms
- Metal outline state charm
- Snake chain is 16 inches with 2 inch extender
- High polish Baltimore Orioles charm
- MLB Baltimore Orioles State Charm Necklace
- League: MLB
- Division: Sports
- Team: Baltimore Orioles
- Dimension: 0.04" H x 0.25" W x 3.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut Nano Conversion Kit, 10" - Stihl MS201T, 200, 193T, 192 (614379)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Center Grill Head, 98 in. W (56-484-055101-EC)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- SISKIYOUSPORTS Siskiyou Sports BSN100 MLB Pittsburgh Pirates State Charm Necklace (BSN100)
- SISKIYOUSPORTS Siskiyou 5460370255 NCAA Florida State Seminoles Salt & Pepper Shakers Tailgater (5460370255)
- SISKIYOUSPORTS Siskiyou 5460370254 NCAA Florida Gators Salt & Pepper Shakers Tailgater (5460370254)
- SISKIYOUSPORTS Siskiyou 5460386078 NFL Cleveland Browns Chip Clips - Pack of 2 (5460386078)
- LOGO BRANDS Washington Football Team Quad Chair (632-13Q)
- LOGO BRANDS East Carolina 9 x 9 Side Panel (131-48)
- LOGO BRANDS Texas Rangers Quad Chair (529-13Q)
- Siskiyousports Sporting Goods