Shop All Disposable Shoe Covers
Sirius Protective Products
Standard Shoe Covers, One Size Fits Most, Durable Shoe and Boot Covers, 1000PK
Mfr # PP2SC3
Zoro # G110062445
product price: $92.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 18 inches
- Color Blue
- Closure Type Elastic
- Fabric Weight 0.12 lbs.
Product Information
- Brand Sirius Protective Products
- MFR # PP2SC3
- Zoro # G110062445
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 18 inches |
Details
Item | Standard Shoe Covers |
Material | Polypropylene |
Color | Blue |
Closure Type | Elastic |
Fabric Weight | 0.12 lbs. |
Includes Slip Resistant Sole | No |
Description
- •ONE SIZE FITS MOST: Our standard disposable shoe covers are light and flexible with elastic bands that form to fit around most shoe and boots for both men and women sizes.
- •DESIGNED FOR DURABILITY: They are made from 100% spun-bond polypropylene that is durable, dustproof, breathable, and comfortable to wear for an extended period!
- •MULTIPLE APPLICATIONS: Our blue booties are the perfect choice for realtors, painters, plumbers and electricians, hospitals and clinics, laboratories, movers, restaurants, and busy open houses!
- •ECO-FRIENDLY: Our shoe and boot covers are 100% recyclable, non-toxic, and contains zero latex.
- •RISK FREE GUARANTEE – If you aren’t fully satisfied with your Standard Disposable Shoe Covers, we will offer a full, 30-day money-back guarantee with no questions asked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE (03-500-39)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR (2066-XXL (11))
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-401)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- TINGLEY RUBBER Boot Saver Disposable Shoe Covers, Large, Ankle Height, Yellow, 100 Pack (6333.LG)
- TRIMCO HDX Disposable Shoe Covers, 12PK (04614)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Medium (55487)
- Sirius Protective Products Workwear and Protective Clothing