Shop All Disposable Shoe Covers
Sirius Protective Products
Non-Skid Shoe Covers, One Size Fits Most, Durable Shoe and Boot Covers, 100PK
Mfr # PP2SC1
Zoro # G810062448
product price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 18 inches
- Color Blue
- Closure Type Elastic
- Fabric Weight 0.12 lbs.
Product Information
- Brand Sirius Protective Products
- MFR # PP2SC1
- Zoro # G810062448
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 18 inches |
Details
Item | Non-Skid Shoe Covers |
Material | Polypropylene |
Color | Blue |
Closure Type | Elastic |
Fabric Weight | 0.12 lbs. |
Includes Slip Resistant Sole | Yes |
Description
- •ONE SIZE FITS MOST: Our non-slip disposable shoe covers are light and flexible with elastic bands that form to fit around most shoe and boots for both men and women sizes.
- •DESIGNED FOR DURABILITY: Boot protectors come with light tread on the soles to prevent slipping and skidding. They are made from 100% spun-bond polypropylene that is durable, dust proof, breathable, and comfortable to wear for an extended period!
- •MULTIPLE APPLICATIONS: Our blue booties are the perfect choice for realtors, painters, plumbers and electricians, hospitals and clinics, laboratories, movers, restaurants, and busy open houses!
- •ECO-FRIENDLY: Our non-skid shoe and boot covers are 100% recyclable, non-toxic, and contains zero latex.
- •RISK FREE GUARANTEE:If you aren’t fully satisfied with your Non-Slip Disposable Shoe Covers, we will offer a full, 30-day money-back guarantee with no questions asked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK Please Repair Divots Sign with Hunter Green Stake Kit (EV122601)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- TINGLEY Rubber Shoe Covers - Xl (1000)
- AMMEX Shoe Covers Universal, 300PK (BOOTIES)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200 (BT-91X13-B)
- CELLUCAP Slip Resistant Shoe Covers, White, PK300 (2803W)
- DUPONT DuPont Tyvek 400 Boot Covers, 18inH, Gray, 100/Case (FC454SGY00010000)
- PRO SHOE COVERS Blue Small (RB100SM)
- Sirius Protective Products Disposable Clothing