Shop All Disposable Aprons
Sirius Protective Products
46In Blue Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK
Mfr # PE2AP6.23
Zoro # G310062443
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 Mils
- Size 46 inches
- Width 15 in.
- Features Latex Free, Powder Free, Adjustable Waist Ties
- Material Polyethylene
Product Information
- Brand Sirius Protective Products
- MFR # PE2AP6.23
- Zoro # G310062443
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 46 inches |
Width | 15 in. |
Length | 12 in. |
Details
Color | Blue |
Thickness | 2 Mils |
Features | Latex Free, Powder Free, Adjustable Waist Ties |
Material | Polyethylene |
Description
- •Heavy Weight Disposable Aprons. Twice the weight of all other comparable aprons
- •28 inches wide x 46 inches long. Die cut. 2 Mils Thickness
- •Supreme Quality Safety Aprons
- •Unisex Waterproof Aprons Industrial Poly Aprons for Food Industry Cooking Painting Hair Dressers Makeup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47383)
- ACCUFORM SAFETY TAG CALIBRATION REQUIRED TPP202CTP (TPP202CTP)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- SIRIUS PROTECTIVE PRODUCTS 46In White Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK (PE2AP6.23)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, Blue, 25/Bag, 4 Bag/Case (ISO-TL-47-BLUE)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- UMBO Blue Gown Polyethylene 47in CPE Gown w-Thumbloops 100/CS, 100PK (H232-BL-100C)
- HONEYWELL NORTH Bib Apron, Silver, 45 In. L (SSA)
- AXIA Disposable Apron Box Holder (17491)
- MAGID EconoWear 125 Mil 24 x 42 Polyethylene Bib Apron, 100dispenser, 100PK (DA-2442)
- Sirius Protective Products Disposable Aprons