Shop All Hairnets, Beardnets & Bouffants
Sirius Protective Products
24In White Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK
Mfr # PP2MC24
Zoro # G910062409
product price: $44.79
/pk 1000, $0.04/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latex-Free Yes
- Fabric Weight 0.8 lbs.
Product Information
- Brand Sirius Protective Products
- MFR # PP2MC24
- Zoro # G910062409
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | 24 |
Details
Item | 24 in Disposable Hairnet/Bouffant |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Fabric Weight | 0.8 lbs. |
Description
- •24" Bouffant Caps, Color - White
- •Pleated Type Bouffant. Easy to Use.
- •Made of Spunbond Polypropylene Material
- •Soft, breathable, lightweight and comfortable
- •Applications: Food Service, Laboratories, Manufacturing, Beauty Salon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 100)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 9 (8677633)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- HONEYWELL SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC21)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC21)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- KEYSTONE SAFETY Triplex Hairnets/Bouffants Dispenser, Wall Mountable, 12"L x 3"W x 8"H (DISP-TRIPLEX)
- Sirius Protective Products Disposable Clothing