Shop All Wall Plates
Sirius A
14227 1 Gang Gray Weatherproof Duplex Cover Receptacle
Mfr # SI151008
Zoro # G503900392
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sirius A
- MFR # SI151008
- Zoro # G503900392
- UPC # 654204841879
- Country of Origin China
- Category Wall Plates
Description
Features
- Shape: Rectangle
- Material: Aluminum
- Number of Gangs: 1 gang
- Product Type: Duplex Outlet Kit
- Application: Wet Locations
- Color: Gray
- UL Listed: Yes
- Height: 2-13/16 in.
- Width: 4-9/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- PANDUIT ST CRADLE FOR OCTT2 (FSTC2)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 600A, 500V AC, Non-Indicating (A50QS600-4)
- SIRIUS A 14425 2 Gang Clear Weatherproof In Use Duplex-GFCI Cover (SI157140)
- SIRIUS A 14248 1 Gang Gray Weatherproof Vertical GFCI Cover (SI157142)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel (CW-4-SS)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- Sirius A Wall Plates