Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 2-1/8x3-3/8in, PK100
Mfr # CC-05
Zoro # G0388586
original price:
$4.29
9% off
new price: $3.89
/pk 100, $0.04/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credit Card
- Length 2.125 in
- Width 3 3/8 in
- Thickness 5 mil
- Finish Gloss
Product Information
- Brand Sircle
- MFR # CC-05
- Zoro # G0388586
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 2.125 in |
Width | 3 3/8 in |
Overall Width | 3 3/8 in |
Overall Length | 2 1/8 in |
Details
Item | Laminating Pouch |
Type | Credit Card |
Thickness | 5 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | HQ-230, LA-5000, LA-7020, SRL-2700-HR |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Lamination Type | Hot |
Melting Temperature - Maximum | 250 Degrees F |
Description
Laminating Pouch, Credit Card, Length 2.125 in, Width 3 3/8 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With HQ-230, LA-5000, LA-7020, SRL-2700-HR, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- SIRCLE Binding Spines, Coil, 6mm, Black, PK100 (614197)
- 3M 3M Super Spray Adhesive- 6065 (6065)
- DAHLE Shredder Oil, PK4 (20722)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- GBC Pinnacle 27 EZLoad Roll Film, 1.7 mil, 25" x 500 ft, Gloss Clear, PK2 PK (3748203EZ)
- Sircle Laminating Pouches and Film