Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 2-1/2x4-1/4in, PK100
Mfr # LUG-05NS
Zoro # G2408691
product price: $5.65
/pk 100, $0.06/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag
- Length 2.5 in
- Width 4 1/4 in
- Thickness 5 mil
- Finish Gloss
Product Information
- Brand Sircle
- MFR # LUG-05NS
- Zoro # G2408691
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 2.5 in |
Width | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Length | 2 1/2 in |
Details
Item | Laminating Pouch |
Type | Luggage Tag |
Thickness | 5 mil |
Finish | Gloss |
For Use With | CC-05, LA-5000, LA-6020, LA-7020 |
Melting Temperature Range | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Lamination Type | Hot |
Melting Temperature - Maximum | 250 Degrees F |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Luggage Tag, Length 2.5 in, Width 4 1/4 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With CC-05, LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG NuPost Non-OEM New Postage Meter Tapes for Neopost/Hasler 7465233-01, 300PK (NPTIJ300T)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- PCI Pci Kyocera-Mita 2-Pack Of Ecosys Tk-6117 1T02P10Us0 Black Toner, PK2 (TK-6117-2PK-PCI)
- ROADPRO Silver Aluminum Briefcases 17.5" (SPC-931R)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- Sircle Laminating Pouches and Film