Shop All Laminating Machines
Sircle
Laminating Machine, Pouch, Speed 33 In/Min
Mfr # LA-7020
Zoro # G8540192
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamination Hot
- Speed 31 in/min
- Max. Document Width 12 9/16 in
- Warm-Up Time 5 min
- Length 8 3/4 in
Product Information
- Brand Sircle
- MFR # LA-7020
- Zoro # G8540192
- Country of Origin United States
- Category Laminating Machines
Dimensions
Max. Document Width | 12 9/16 in |
Length | 8 3/4 in |
Height | 4 3/4 in |
Width | 16 5/8 in |
Overall Width | 16 5/8 in |
Overall Depth | 8.75 in |
Overall Height | 4 3/4 in |
Laminating Width - Maximum | 12 5/8 in |
Details
Item | Laminating Machine |
Lamination | Hot |
Speed | 31 in/min |
Warm-Up Time | 5 min |
For Use With | 377968, 377969, 377970, 378335, 378337, 734729, 734730, BUS-05, CC-05, CC-07, DIS-05, IND-05, IND-07, LGL-03, LGL-10, LTR-03, LUG-05NS, LUG-05WS, LUG-07NS, MENU-07, MIL-05, MIL-07 |
Voltage | 115 V |
Thickness | 3 to 10 mil |
Temp. | Variable |
Includes | Adjustable Temperature, Built-In Thermometer |
Product Type | Laminating Machine |
Film Thickness - Maximum | 10 mil |
Power Source | Electric |
Compatible Manufacturer Part Number | 377968, 377969, 377970, 378335, 378337, 734729, 734730, BUS-05, CC-05, CC-07, DIS-05, IND-05, IND-07, LGL-03, LGL-10, LTR-03, LUG-05NS, LUG-05WS, LUG-07NS, MENU-07, MIL-05, MIL-07 |
Lamination System | Hot |
Description
Laminating Machine, Hot, Length 8 3/4 in, Width 16 5/8 in, Height 4 3/4 in, Temp. Variable, Speed 31 in/min, Max. Document Width 12 9/16 in, Thickness 3 to 10 mil, Warm-Up Time 5 min, Voltage 115 V, For Use With 377968, 377969, 377970, 378335, 378337, 734729, 734730, BUS-05, CC-05, CC-07, DIS-05, IND-05, IND-07, LGL-03, LGL-10, LTR-03, LUG-05NS, LUG-05WS, LUG-07NS, MENU-07, MIL-05, MIL-07, Includes Adjustable Temperature, Built-In Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Packing List Envelope, 5" x 10" Resealable, Clear, 1000/Case (RCF510)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- VELCRO BRAND Thin Ties, 5"x8", 50/PK, Black (VEK95172)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Red PK (SMD25740)
- SIRCLE Laminating Machine, Roll, Speed 3 Ft/Min (SRL-2700-HR)
- SIRCLE Laminating Machine, Pouch, Speed 33 In/Min (LA-6020)
- GBC Pouch Laminating Machine, 19-2/3 In. (1703076AF)
- SWINGLINE GBC Laminator, 12", Black (1703076)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- Sircle Laminating Machines