Shop All Laminating Machines
Sircle
Laminating Machine, Pouch, Speed 33 In/Min
Mfr # LA-6020
Zoro # G8540183
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamination Hot
- Speed 33 in/min
- Max. Document Width 9 13/16 in
- Warm-Up Time 5 min
- Width 14 1/8 in
Product Information
- Brand Sircle
- MFR # LA-6020
- Zoro # G8540183
- Country of Origin United States
- Category Laminating Machines
Dimensions
Max. Document Width | 9 13/16 in |
Width | 14 1/8 in |
Length | 8 3/4 in |
Height | 4 3/4 in |
Overall Width | 13 7/8 in |
Overall Depth | 8 in |
Overall Height | 4 5/8 in |
Laminating Width - Maximum | 9 7/8 in |
Details
Item | Laminating Machine |
Lamination | Hot |
Speed | 33 in/min |
Warm-Up Time | 5 min |
Thickness | 3 to 10 mil |
Temp. | Variable |
Voltage | 115 V |
For Use With | 377968, 377969, 378335, 378337, 734729, 734730, BUS-05, CC-05, CC-07, IND-05, IND-07, LGL-03, LGL-10, LTR-03, LUG-05NS, LUG-05WS, LUG-07NS, MIL-05, MIL-07 |
Includes | Adjustable Temperature, Built-In Thermometer |
Product Type | Laminating Machine |
Compatible Manufacturer Part Number | 377968, 377969, 378335, 378337, 734729, 734730, BUS-05, CC-05, CC-07, IND-05, IND-07, LGL-03, LGL-10, LTR-03, LUG-05NS, LUG-05WS, LUG-07NS, MIL-05, MIL-07 |
Power Source | Electric |
Lamination System | Hot |
Number of Laminating Rollers | 4 |
Film Thickness - Maximum | 10 mil |
Description
Laminating Machine, Hot, Length 8 3/4 in, Width 14 1/8 in, Height 4 3/4 in, Temp. Variable, Speed 33 in/min, Max. Document Width 9 13/16 in, Thickness 3 to 10 mil, Warm-Up Time 5 min, Voltage 115 V, For Use With 377968, 377969, 378335, 378337, 734729, 734730, BUS-05, CC-05, CC-07, IND-05, IND-07, LGL-03, LGL-10, LTR-03, LUG-05NS, LUG-05WS, LUG-07NS, MIL-05, MIL-07, Includes Adjustable Temperature, Built-In Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- ECONOMY 7.5in Economy Lister Bandage Scissors (11-159)
- DELL DELL COMP. E525W MAGENTA (593-BBJV)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR88)
- SIRCLE Laminating Machine, Pouch, Speed 33 In/Min (LA-7020)
- SIRCLE Laminating Machine, Roll, Speed 3 Ft/Min (SRL-2700-HR)
- BRADY BLS1255 Laminating System (105038)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- BUSINESS SOURCE Laminator, Professional, 9" (20877)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- Sircle Laminating Machines