Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 9x14-1/2in, PK50
Mfr # LGL-10
Zoro # G1879586
product price: $44.99
/pk 50, $0.90/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Legal
- Length 9 in
- Width 14 1/2 in
- Thickness 10 mil
- Melting Temperature Range 250 Degrees F
Product Information
- Brand Sircle
- MFR # LGL-10
- Zoro # G1879586
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 9 in |
Width | 14 1/2 in |
Overall Length | 9 in |
Overall Width | 14 1/2 in |
Details
Item | Laminating Pouch |
Type | Legal |
Thickness | 10 mil |
Melting Temperature Range | 250 Degrees F |
Finish | Gloss |
For Use With | LA-6020, LA-7020 |
Lamination Type | Hot |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Description
Laminating Pouch, Legal, Length 9 in, Width 14 1/2 in, Gloss Finish, Thickness 10 mil, Melting Temperature Range 250 Degrees F, For Use With LA-6020, LA-7020, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- CIG Remanufactured Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC10, 2PK (ECOPIC10)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- Sircle Laminating Pouches and Film