Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 9x11-1/2in, PK100
Mfr # 734729
Zoro # G2299631
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Letter
- Length 9 in
- Width 11 1/2 in
- Thickness 7 mil
- Melting Temperature Range 250 Degrees F
Product Information
- Brand Sircle
- MFR # 734729
- Zoro # G2299631
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 9 in |
Width | 11 1/2 in |
Overall Width | 11 1/2 in |
Overall Length | 9 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 7 mil |
Melting Temperature Range | 250 Degrees F |
For Use With | LA-6020, LA-7020 |
Finish | Gloss |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Description
Laminating Pouch, Letter, Length 9 in, Width 11 1/2 in, Gloss Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER MFC-J1170DW Wireless All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1170DW)
- BUSINESS SOURCE Hole Punch, 3HP, Nonadjustable, 10-Sht Cap, BK (BSN65655)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- TYVEK Tyvek® Roll, 24" x 150', White, 1/Roll (TYR24150WH)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-05)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- Sircle Laminating Pouches and Film