Shop All Binding Covers
Sircle
Binding Spines, Wire, 1/4in, Silver, PK100
Mfr # 9001431S
Zoro # G2598574
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3:1 Wire
- Size 1/4 in
- Sheet Capacity 46
- Material Metal
- For Use With Sircle CW-4500 & CW-350
Product Information
- Brand Sircle
- MFR # 9001431S
- Zoro # G2598574
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 1/4 in |
Coil Size | 1/4 in |
Details
Type | 3:1 Wire |
Item | Binding Spine |
Color | Silver |
Sheet Capacity | 46 |
Material | Metal |
For Use With | Sircle CW-4500 & CW-350 |
Compatible Manufacturer Part Number | CW-350, CW-4500 |
Binding Coil Type | 3:1 Wire |
Description
Binding Spine, 3:1 Wire, Size 1/4 in, Sheet Capacity 46, Color Silver, Material Metal, For Use With Sircle CW-4500 & CW-350, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- STAEDTLER Marker, Perm, Lumocolor, Fine, PK4 (318WP4)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- SIRCLE Binding Spines, Coil, 6mm, White, PK100 (80006W)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 (579927)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- SIRCLE Binding Spines, Coil, 14mm, Black, PK100 (614193)
- SIRCLE Binding Covers, Leatherette, Black, PK100 (1330549A)
- FELLOWES Exec Leather-Like Presentation Cover, Round, 11.25 x 8.75, Navy, PK50 (52145)
- Sircle Binding Covers