Shop All Binding Covers
Sircle
Binding Spines, Coil, 6mm, Black, PK100
Mfr # 614197
Zoro # G1436741
product price: $20.39
/pk 100, $0.20/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coil
- Size 6 mm
- Sheet Capacity 30
- Material Plastic
- For Use With Sircle CC-320 & CI-120
Product Information
- Brand Sircle
- MFR # 614197
- Zoro # G1436741
- Country of Origin United States
- Category Binding Covers
Dimensions
Size | 6 mm |
Coil Size | 6 mm |
Details
Type | Coil |
Item | Binding Spine |
Color | Black |
Sheet Capacity | 30 |
Material | Plastic |
For Use With | Sircle CC-320 & CI-120 |
Binding Coil Type | Coil |
Compatible Manufacturer Part Number | CC-320, CI-120 |
Description
Binding Spine, Coil, Size 6 mm, Sheet Capacity 30, Color Black, Material Plastic, For Use With Sircle CC-320 & CI-120, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, Open Top, PK25 (45911)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- SIRCLE Binding Spines, Coil, 6mm, White, PK100 (80006W)
- SIRCLE Binding Covers, Plastic, Clear, PK100, Color: clear (CCS-05-SQ)
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 (579927)
- SIRCLE Binding Spines, Wire, 3/8in, Black, PK100 (9003831B)
- SIRCLE Binding Spines, Wire, 1/4in, Silver, PK100 (9001431S)
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 (70058B)
- GBC Binding Spines, Medium, Black, PK100 (2515701)
- Sircle Binding Covers