Shop All Binding Covers
Sircle
Binding Spines, Coil, 14mm, Black, PK100
Mfr # 614193
Zoro # G3172565
product price: $50.69
/pk 100, $0.51/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coil
- Size 14 mm
- Sheet Capacity 115
- Material Plastic
- For Use With Sircle CC-320 & CI-120
Product Information
- Brand Sircle
- MFR # 614193
- Zoro # G3172565
- Country of Origin United States
- Category Binding Covers
Dimensions
Size | 14 mm |
Coil Size | 14 mm |
Details
Type | Coil |
Item | Binding Spine |
Color | Black |
Sheet Capacity | 115 |
Material | Plastic |
For Use With | Sircle CC-320 & CI-120 |
Binding Coil Type | Coil |
Compatible Manufacturer Part Number | CC-320, CI-120 |
Description
Binding Spine, Coil, Size 14 mm, Sheet Capacity 115, Color Black, Material Plastic, For Use With Sircle CC-320 & CI-120, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser (DS330BK)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10840)
- ZORO SELECT Literature Mailers, 11" x 6-1/2" x 2-3/4", White, 50/Bundle (55VK56)
- BSC PREFERRED 10 3/4 x 6 3/4'' ''Clear Face'' Document Envelopes, 500PK (S-752)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- SIRCLE Binding Spines, Coil, 6mm, White, PK100 (80006W)
- SIRCLE Binding Spines, Comb, 1/4in, Black, PK100 (70014B)
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 (70058B)
- SIRCLE Binding Covers, Plastic, Clear, PK100, Color: clear (CCS-05-SQ)
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 (579927)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- Sircle Binding Covers