Shop All Pipe & Tube Clamps
This Product is Discontinued
Sioux Chief
Tube Clamp, 1/2 Dia, Pk5 (Discontinued)
Mfr # G559-2
Zoro # G1355584
This Product is Discontinued
Key Features
- Material High-Impact Polypropylene
- CTS Dia. Max. 1/2 in
- CTS Dia. Min. 1/2 in
- Tube Dia. Max. 1/2 in
- Color Ivory
Product Information
- Brand Sioux Chief
- MFR # G559-2
- Zoro # G1355584
- UPC # 739236265364
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
CTS Dia. Max. | 1/2 in |
CTS Dia. Min. | 1/2 in |
Tube Dia. Max. | 1/2 in |
Tube Dia. Min. | 1/2 in |
Details
Material | High-Impact Polypropylene |
Item | Tube Clamp |
Color | Ivory |
Description
Tube Clamp, CTS Dia. Min 1/2 In, CTS Dia. Max 1/2 In, Tube Dia. Min 1/2 In, Tube Dia. Max 1/2 In, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.