Shop All PVC Pipe Fittings
Sioux Chief
SADDLE TEE PVC 3X2""
Mfr # 891-0312P
Zoro # G3873321
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Sioux Chief
- MFR # 891-0312P
- Zoro # G3873321
- UPC # 739236310323
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
Atrium grates are ideal for planter beds mulch areas window wells and areas prone to debris collection. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install. Can be used with sewer and drain pipe and fittings corrugated pipe and triple wall pipe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/2 HP (1001)
- MADE TO MATCH KDH8816 2 Functions Pull-Down Sprayer (KDH8816)
- ELDON JAMES 3/16" Barbed 90 Degree Elbow PK 10 (L0-3WP)
- SIOUX CHIEF PLUG RECESSED PVC 4"" (878-40PK)
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- SIOUX CHIEF PLUG RECESSED PVC 3"" (878-30PK)
- SIOUX CHIEF PVC PVC Valve, Hub x Hub (869-2P)
- SIOUX CHIEF PVC PVC Valve, Hub x Hub (869-S4PPK)
- SIOUX CHIEF 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange (176773)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (801-020)
- Sioux Chief PVC Pipe Fittings