Shop All Tablecloths & Runners
Sinobrite
Sinobrite H8459-B Delft Blue & Rose Oval Runner; 16 x 36 in.
Mfr # H8459/B(16x36)
Zoro # G903885510
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sinobrite
- MFR # H8459/B(16x36)
- Zoro # G903885510
- Country of Origin China
- Category Tablecloths & Runners
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Delft Blue Rose
- Shape: Oval
- Size: 16 x 36"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Piano Whip, L 12 In, Purple (47003)
- CLEVELAND Kit, Ignitor Replacement (KE003668)
- PERFECT FRY Air Filter Cartrid (2FK001)
- TABLECRAFT Bell Creamer, 3 oz., PK12 (2303)
- SINOBRITE Sinobrite H7662-RS Purple Cottage Rose Square Table-Topper; 44 x 44 in. (H7662/RS(44x44))
- SINOBRITE Sinobrite H8139-FF Cocoa Lace Round Doily; 24 in. (H8139/FF(024))
- SINOBRITE Sinobrite H0775 Red Poppy Round Doily; 12 in. (H0775(012))
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- SINOBRITE Sinobrite H7696 Grape Oval Runner; 14 x 28 in. (H7696(14x28))
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- Sinobrite Tablecloths & Runners