Shop All Placemats
Sinobrite
Sinobrite H7662-RS Purple Cottage Rose Oval Placemat; 12 x 18 in.
Mfr # H7662/RS(12x18)
Zoro # G203879592
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Purple Rose
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Juice Glass, 7-1/2 Oz, PK48 (100)
- VULCAN HART Thermostat, Gs (498096-550)
- CONCORD Stainless Steel Stock Pot w/ Basket Heavy Kettle, 42 Quart (S42-B)
- AVANTI Avanti 20" Gas Range, Stainless Steel (GR2013CSS)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- TAPESTRY TRADING Tapestry Trading 652I1420 12 x 20 in. European Lace Placemat; Ivory (652I1420)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- Sinobrite Placemats