Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Crvd, 12x4x2 Fiberglass
Mfr # 22124C412
Zoro # G9838412
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.7
- Color Gray
- Standards ASTM E84-Class A Fire Rating
Product Information
- Brand Singer Safety
- MFR # 22124C412
- Zoro # G9838412
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 ft |
Details
Item | Noise Absorber |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.7 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Application | Noise Abatement |
Coverage | Reduces up to 17 dBa |
Includes | 1-Panel, Curved Track, Connectors, Rollers Noise Reduction Partition Panels |
Resistant To | Grease, Mildew, Oil |
Description
Noise Absorber, Width 4 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 17 dBa, Standards ASTM E84-Class A Fire Rating, Includes 1-Panel, Curved Track, Connectors, Rollers Noise Reduction Partition Panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- HONEYWELL UVEX Safety Glasses, TSR Gray Scratch-Resistant (A1301)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1092-L (9))
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- ARMACELL 1" X 36" X 48" Armaflex Sheet 72/Ctn (APS10043)
- Singer Safety Sound Control and Acoustical Absorption