Shop All Shelving & Rack Accessories
Simpson Strong-Tie
ZMAX 3.63 in. H X 4 in. W 16 Ga. Galvanized Steel Standoff Post Base
Mfr # ABA44Z
Zoro # G705992973
product price: $8.79
/ea
Sold in multiples of 20 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.7985 in
- Overall Height 3.0625 in
- Overall Width 3.493 in
Product Information
- Brand Simpson Strong-Tie
- MFR # ABA44Z
- Zoro # G705992973
- UPC # 44315430701
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3.7985 in |
Overall Height | 3.0625 in |
Overall Width | 3.493 in |
Description
Post and column bases secure the bottom of posts o
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN HOOK BELT ""S"" CHROME (06500)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 In. Width x 1 In. Length x 1/4 In. Diameter, Brown Plastic (25 Pack) (MP9001-25)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- SIMPSON STRONG-TIE Simpson Strong Tie U210R 2 x 10 in. Rough Face Mount Standard U Hanger; 16 Gauge (197020)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Chrome (01HC9002CR1)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- ECONOCO Grid 7-Ball, Waterfall, Chrome, 24PK (GW/7B)
- Simpson Strong-Tie Shelving & Rack Accessories