Shop All Post Brackets
Simpson Strong-Tie
ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base
Mfr # PB44Z
Zoro # G805991425
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.9665 in
- Depth (In.) 3.25 in
- Height 7.976 in
Product Information
- Brand Simpson Strong-Tie
- MFR # PB44Z
- Zoro # G805991425
- UPC # 707392414209
- Country of Origin United States
- Category Post Brackets
Dimensions
Width | 3.9665 in |
Depth (In.) | 3.25 in |
Height | 7.976 in |
Description
Post and Column Bases secure the bottom of posts o
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Strap Hinge Steel 16In Zn Pltd (N168-336)
- EKENA MILLWORK 8 5/8"W x 7 7/8"H x 3/4"P Dublin Wreath Center Onlay (ONL08X07DU)
- MASTER LOCK Cable Steel3/8X4' Flex (85DPF)
- TOLCO Super Door Stop Yellow (280290)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- Simpson Strong-Tie Post Brackets