Shop All Wire Connectors
Simpson Strong-Tie
ZMAX 3.13 in. H X 5.5 in. W 14 Ga. Galvanized Steel Post Base
Mfr # ABA66Z
Zoro # G205388702
Sold in multiples of 10 for $241.90
$241.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-1/8 in
- Width 5.519 in
- Depth 5.788 in
Product Information
- Brand Simpson Strong-Tie
- MFR # ABA66Z
- Zoro # G205388702
- UPC # 44315671906
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 3-1/8 in |
Width | 5.519 in |
Depth | 5.788 in |
Description
Post and column bases secure the bottom of posts or columns to concrete and are perfect for decks or patio covers. Models are available for attaching to existing hardened concrete wet concrete as well as wood. The AB series also offers adjustability around the anchor bolt to achieve optimum post placement. And many models provide a 1 inch standoff from the concrete to help avoid post-end rot from moisture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- Simpson Strong-Tie Wire Connectors & Disconnects