Shop All Post Brackets
Simpson Strong-Tie
ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base
Mfr # ABA46Z
Zoro # G205991407
product price: $20.29
/ea
Sold in multiples of 10 for $202.90
$202.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.2022 in
- Height 3.09375 in
- Depth (In.) 5.519 in
Product Information
- Brand Simpson Strong-Tie
- MFR # ABA46Z
- Zoro # G205991407
- UPC # 44315376108
- Country of Origin United States
- Category Post Brackets
Dimensions
Width | 4.2022 in |
Height | 3.09375 in |
Depth (In.) | 5.519 in |
Description
Post and column bases secure the bottom of posts o
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, KW10-NP (ILCO-KW10-NP)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 10PK (5411-CHPG-10)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- Simpson Strong-Tie Post Brackets