Shop All Post Brackets
Simpson Strong-Tie
ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base
Mfr # ABW44Z
Zoro # G305991307
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.27775 in
- Width 3.6805 in
- Depth (In.) 5.8715 in
Product Information
- Brand Simpson Strong-Tie
- MFR # ABW44Z
- Zoro # G305991307
- UPC # 707392490203
- Country of Origin China
- Category Post Brackets
Dimensions
Height | 2.27775 in |
Width | 3.6805 in |
Depth (In.) | 5.8715 in |
Description
Post and column bases secure the bottom of posts or columns to concrete and are perfect for decks or patio covers. Models are available for attaching to existing hardened concrete wet concrete as well as wood. The AB series also offers adjustability around the anchor bolt to achieve optimum post placement. And many models provide a 1 inch standoff from the concrete to help avoid post-end rot from moisture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVELYHOME 26 x 78 in. Decorative Self Adhesive Film; Granite Beige (LO664656)
- BEST Satin Chrome Faceplate 40HFP2626 (40HFP2626)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D IC)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/4 in. L Zinc-Plated Iron Bolt Snap 100 lb (T7605811)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- NUVO IRON 4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER (PCCA4B)
- Simpson Strong-Tie Post Brackets