Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #8, 2 in, Steel Torx Drive, 100 PK
Mfr # CBT08200R100
Zoro # G304841115
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Interior/Exterior Exterior
- Head Dia. #8
Product Information
- Brand Simpson Strong-Tie
- MFR # CBT08200R100
- Zoro # G304841115
- UPC # 707392017271
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | T20 |
Head Dia. | #8 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Build every project faster, easier and stronger than ever with the Wafer-Head Construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx5/8in, Pln, PK50 (U39100.025.0062)
- TOMPKINS Hydraulic Fitting-International06BSPP BONDED SEAL (DS-BSP-06)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (U39350.025.0250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51050.031.0200)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005069 3.5 in. Washer Wood Screw; Black - Pack of 50 (5005069)
- SIMPSON STRONG-TIE #8 x 3/4in 305SS Truss Head Lath Screws (S08C075KQC)
- SIMPSON STRONG-TIE Wood Screw, #10, 5-1/2 in, Torx Drive (SDWS22512DBBR12)
- SIMPSON STRONG-TIE 12PK 6 Timber Screws (SDWS22600DB-R12)
- SIMPSON STRONG-TIE Simpson Strong Tie SSTB20-R-WEST SSTB Anchor Bolt; Pack Of 10 (243451)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- Simpson Strong-Tie Self-Tapping Screws