Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 300 PK
Mfr # CBT08114R300
Zoro # G904841119
product price: $21.49
/pk 300, $0.07/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Interior/Exterior Exterior
- Head Dia. #8
Product Information
- Brand Simpson Strong-Tie
- MFR # CBT08114R300
- Zoro # G904841119
- UPC # 707392017226
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | T20 |
Head Dia. | #8 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Build every project faster, easier and stronger than ever with the Wafer-Head Construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.030.0030)
- AUVECO 3/8 BOLT SIZE 1 1/4 O.D. FENDER WASHER ZINC, 100PK (3553)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- ZORO SELECT M3-0.50 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0008)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-MB)
- SIMPSON STRONG-TIE Wood Screw, #5, 6 in, Torx Drive, 50 PK (SDWS22600DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #17, 2 in, Hex Drive (SDWS25200DBBR50)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- SIMPSON STRONG-TIE 3-1/2in x .220in Outdoor Accents Structural Screw w/ Hex Head (SDWS22312DBB-RN1)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- Simpson Strong-Tie Self-Tapping Screws