Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #17, 2 in, Hex Drive
Mfr # SDWS25200DBBR50
Zoro # G606439591
original price:
$24.79
5% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #17
- Fastener Length 2 in
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS25200DBBR50
- Zoro # G606439591
- UPC # 707392017684
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #17 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (NUT93012C)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- SIMPSON STRONG-TIE Connector Screw 3-1/2"L (SDS25312-R25L)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (SI574803)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02863)
- Simpson Strong-Tie Self-Tapping Screws