Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 1750 PK
Mfr # CSVZ3MB
Zoro # G203529589
product price: $137.99
/pk 1750, $0.08/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size T25
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Simpson Strong-Tie
- MFR # CSVZ3MB
- Zoro # G203529589
- UPC # 707392015338
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | T25 |
Head Dia. | #10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Description
The CSV Construction screw is a versatile, multi-purpose fastening solution for a variety of interior applications. With its underhead nibs, low-torque threads and fast-start point, the CSV Construction screw drives effortlessly and is ideally suited to be countersunk into today’s wood or engineered-wood materials. Available in convenient quantities, CSV Construction screws are offered in select sizes for fastening a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU10)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09161)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12742)
- MIDWEST FASTENER L-Hook, 3/4"-10, 10" L, Steel Hot Dipped Galvanized, 10 PK (09897)
- SIMPSON STRONG-TIE Strong-Drive Structural 6 Lobe Drive Wood Screw (SDWS22500DB-RC12)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-R50)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-SDS1.5 1.5 Stud Show With Screws (SI574788)
- SIMPSON STRONG-TIE Strong-Drive Structural 6 Lobe Drive Wood Screw (SDWS22300DB-RC12)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- SIMPSON STRONG-TIE Wood Screw, #10, 1-1/2 in (SD10112DBBR50)
- ZORO SELECT Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0100)
- Simpson Strong-Tie Self-Tapping Screws