Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 7/8" Dia., 2-1/8" L, Carbon Steel Galvanized
Mfr # WA87800MG
Zoro # G208729472
product price: $25.15
/ea
Sold in multiples of 5 for $125.75
$125.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 7/8"
- Overall Length 2-1/8"
- Sub-Brand WEDGE-ALL
- Material Carbon Steel
- Finish Galvanized
Product Information
- Brand Simpson Strong-Tie
- MFR # WA87800MG
- Zoro # G208729472
- UPC # 44315312205
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 2-1/8" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | Carbon Steel |
Finish | Galvanized |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 7/8 in Dia, 8 in Overall Length, 2-1/8 in Thread Length, Carbon Steel, Mechanically Galvanized, 3-7/8 in Minimum Embedment Depth, 7/8 in Drill, 1-5/16 in Head, 2059 lb Shear Strength, 821 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71023)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.050.0300)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.3600)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07614-PWR)
- Simpson Strong-Tie Wedge Anchors