Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 5/8" Dia., 6" L, 316 Stainless Steel
Mfr # WA626006SS
Zoro # G608729478
product price: $16.69
/ea
Sold in multiples of 20 for $333.80
$333.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Overall Length 6"
- Sub-Brand WEDGE-ALL
- Material 316 Stainless Steel
Product Information
- Brand Simpson Strong-Tie
- MFR # WA626006SS
- Zoro # G608729478
- UPC # 707392116202
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | 316 Stainless Steel |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 5/8 in Dia, 6 in Overall Length, 4-3/8 in Thread Length, 316 Stainless Steel, 2-3/4 in Minimum Embedment Depth, 5/8 in Drill, 15/16 in Head, 1699 lb Shear Strength, 1475 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.031.1200)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 10 PK (M51050.120.0120)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1/2" Dia., 5-1/2" L (STB2-50512P1)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Galvanized, 5 PK (2834812)
- Simpson Strong-Tie Concrete Anchors