Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel
Mfr # WA758124SS-R
Zoro # G609157409
product price: $15.95
/ea
Sold in multiples of 4 for $63.80
$63.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Overall Length 8-1/2"
- Sub-Brand WEDGE-ALL
- Material 18-8 Stainless Steel
Product Information
- Brand Simpson Strong-Tie
- MFR # WA758124SS-R
- Zoro # G609157409
- UPC # 707392517221
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 8-1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 25 PK (M24520.040.0070)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M16C40KCS)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187467)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated (STB2-37500)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 5/8" Dia., 12" L, Carbon Steel Galvanized (WA62120MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1/2" Dia., 5-1/2" L (STB2-50512P1)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- Simpson Strong-Tie Concrete Anchors