Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Galvanized
Mfr # WA75700MG
Zoro # G908729451
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Sub-Brand WEDGE-ALL
- Material Carbon Steel
- Finish Galvanized
Product Information
- Brand Simpson Strong-Tie
- MFR # WA75700MG
- Zoro # G908729451
- UPC # 44315144400
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | Carbon Steel |
Finish | Galvanized |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 3/4 in Dia, 7 in Overall Length, 5-1/8 in Thread Length, Carbon Steel, Mechanically Galvanized, 3-3/8 in Minimum Embedment Depth, 3/4 in Drill, 1-1/8 in Head, 792 lb Shear Strength, 544 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, 100 PK (05345)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.100.0200)
- APM HEXSEAL #8-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAFHRZZZZAAZZ)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 5/8" Dia., 12" L, Carbon Steel Galvanized (WA62120MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1/2" Dia., 5-1/2" L (STB2-50512P1)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 20 PK (2614214)
- Simpson Strong-Tie Wedge Anchors