Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel
Mfr # WA756144SS-R
Zoro # G209216018
product price: $13.19
/ea
Sold in multiples of 4 for $52.76
$52.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Overall Length 6-1/4"
- Sub-Brand WEDGE-ALL
- Material 18-8 Stainless Steel
Product Information
- Brand Simpson Strong-Tie
- MFR # WA756144SS-R
- Zoro # G209216018
- UPC # 707392226505
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6-1/4" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A307A, 3/8 in Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (HCI20370100G-100P)
- PRIMEGUARD PLUS Deck Screw, #9 x 3 in, Steel, Torx Drive (LP3STTBK)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.012.0031)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ97)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3462)
- Simpson Strong-Tie Concrete Anchors