Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel
Mfr # WA502344SS-R
Zoro # G709173026
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Sub-Brand WEDGE-ALL
- Material 18-8 Stainless Steel
Product Information
- Brand Simpson Strong-Tie
- MFR # WA502344SS-R
- Zoro # G709173026
- UPC # 707392144205
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34130.012.0042)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02537)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- Simpson Strong-Tie Wedge Anchors