Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated
Mfr # THD50800H
Zoro # G208728178
product price: $5.59
/ea
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Sub-Brand TITEN HD
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand Simpson Strong-Tie
- MFR # THD50800H
- Zoro # G208728178
- UPC # 707392237907
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Hex |
Description
Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 1/2 in Diameter, 8 in Overall Length, Hex Washer Head Drive, Carbon Steel, 3-1/4 in Minimum Embedment Depth, 1/2 in Drill, Zinc Plated, Applicable Materials: Concrete/Masonry, 3/4 in Head, 6-1/4 in Maximum Work Thickness, 7455 lb Shear Strength, 20130 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- ZORO SELECT #8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0150)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (74162-14)
- COBRA ANCHORS Supersleeve Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated (607R)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- SIMPSON STRONG-TIE TITEN HD MG 3/8 X 3 (THD37300HMG)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- SIMPSON STRONG-TIE TITEN HD 5/8 X 5 304SS (THDB62500H4SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- Simpson Strong-Tie Concrete Anchor Screws