Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Masonry Screw, Hex, 8 in L, Carbon Steel
Mfr # THD50800HMG
Zoro # G008728187
product price: $11.29
/ea
Sold in multiples of 20 for $225.80
$225.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Overall Length 8 in
- Sub-Brand TITEN HD
- Material Carbon Steel
Product Information
- Brand Simpson Strong-Tie
- MFR # THD50800HMG
- Zoro # G008728187
- UPC # 707392256007
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 8 in |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Carbon Steel |
Head Type | Hex |
Description
Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 1/2 in Diameter, 8 in Overall Length, Hex Washer Head Drive, Carbon Steel, 3-1/4 in Minimum Embedment Depth, 1/2 in Drill, Mechanically Galvanized, Applicable Materials: Concrete/Masonry, 3/4 in Head, 6-1/4 in Maximum Work Thickness, 7455 lb Shear Strength, 20130 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK (1519)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel (TRA204T)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.031.0062)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (PSS42-1B)
- SIMPSON STRONG-TIE Titen HD Concrete Screw Anchor 316SS 1/2in x 8in (THD50800H6SS)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- SIMPSON STRONG-TIE TITEN HD MG 3/8 X 3 (THD37300HMG)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 5 in L, Steel Zinc Plated, 40 PK (U70520.037.0500)
- Simpson Strong-Tie Concrete Anchor Screws