Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Masonry Screw, Hex, 6 in L, Carbon Steel
Mfr # THDB62600HMG
Zoro # G108728186
product price: $8.95
/ea
Sold in multiples of 40 for $358.00
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Overall Length 6 in
- Sub-Brand TITEN HD
- Material Carbon Steel
Product Information
- Brand Simpson Strong-Tie
- MFR # THDB62600HMG
- Zoro # G108728186
- UPC # 707392992707
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 6 in |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Carbon Steel |
Head Type | Hex |
Description
Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 5/8 in Diameter, 6 in Overall Length, Hex Washer Head Drive, Carbon Steel, 4-1/2 in Minimum Embedment Depth, 5/8 in Drill, Mechanically Galvanized, Applicable Materials: Concrete/Masonry, 15/16 in Head, 8-1/2 in Maximum Work Thickness, 10000 lb Shear Strength, 30360 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3-1/4 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650839)
- SENCO Collated Brad Nail, 1 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX13EAA)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321250)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 8mm L, PK100 (M07840.080.0008)
- SIMPSON STRONG-TIE TITEN Masonry Screw, Hex, 410 Stainless Steel Zinc Plated (TTN25134HSS)
- SIMPSON STRONG-TIE Titen HD Concrete Screw Anchor 316SS 1/2in x 8in (THD50800H6SS)
- SIMPSON STRONG-TIE TITEN HD MG 3/8 X 3 (THD37300HMG)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- PRIMELINE TOOLS Concrete Screw, #8 Dia., Plastic Zinc Plated, 25 PK (MP10781)
- Simpson Strong-Tie Concrete Anchor Screws