Shop All Wood Screws
Simpson Strong-Tie
Timber Screw, 8 in OAL, 316 SS, Hex Drive, Hex Washer Head
Mfr # SDWH19800SS-R50
Zoro # G608728228
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH19800SS-R50
- Zoro # G608728228
- UPC # 707392160434
- Country of Origin United States
- Category Wood Screws
Description
Simpson Strong-Tie Timber Screw, Series: SDWH, Measurement System: Imperial, 8 in Overall Length, 316 Stainless Steel, Hex Drive, Hex Washer, 2.4 in Thread Length, Box, 0.455 in Dia Head, 5/16 in Drive, Sharp Point, 0.188 in Shoulder Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37183.050.0001)
- ZORO SELECT Grade 2, 1/2 in Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (U08200.050.0600)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade 2, Plain Finish (56102)
- SIMPSON STRONG-TIE Strong-Drive Structural 6 Lobe Drive Wood Screw (SDWS22500DB-RC12)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-MB)
- SIMPSON STRONG-TIE Wood Screw, #17, 2 in, Hex Drive (SDWS25200DBBR50)
- SIMPSON STRONG-TIE 4in x .276in Structural Wood Screw 316SS (SDWH27400SS-RP1)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- SIMPSON STRONG-TIE Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK (T10250WPP)
- GRK FASTENERS 10x3-1/2 in. R4 Star Drive Fh Pro Pak (10X312R4 PP)
- Simpson Strong-Tie Wood Screws