Shop All Structural Framing System Accessories
Simpson Strong-Tie
Tie Plate Tp15
Mfr # TP15
Zoro # G807024671
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.8125 in
- Length 0.035 in
- Height (In.) 5 in
Product Information
- Brand Simpson Strong-Tie
- MFR # TP15
- Zoro # G807024671
- UPC # 44315831003
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.8125 in |
Length | 0.035 in |
Height (In.) | 5 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1652)
- AKRO-MILS Plastic Divider, Black, 4 in L, Not Applicable W, 2 3/4 in H, 6 PK (402105KY84)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- SIMPSON STRONG-TIE Gusset Angle Ga2 (GA2)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- SIMPSON STRONG-TIE Brick Tie Btb (BTB)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- 80/20 Anodize Breaker (12328)
- Simpson Strong-Tie Structural Framing System Accessories