Shop All Screwdriver Bits
Simpson Strong-Tie
T-27 2in Driver Bit
Mfr # BIT27T-2-R2
Zoro # G411581416
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # BIT27T-2-R2
- Zoro # G411581416
- Country of Origin China
- Category Screwdriver Bits
Description
Simpson Strong-Tie BIT27T-2-R2 T-27 - 2in Driver Bit 2ctNew color-coded driver bits for easy size identificationSimpson Strong-Tie1/4 driver bits are now color-coded to make size and type selection easier. Available in 6-lobe, square and hex drive, these new driver bits have color bands that make choosing the correct size for your fasteners a breeze.Our industrial-grade driver bits are specially designed for a secure fit with Simpson Strong-Tie fasteners and will outperform sub-standard bits commonly prone to cam-out and stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 3/8"R (CF576PF)
- KO-KEN Universal Socket 8mm 6 Point 34mm 1/4 Sq. Drive (2440M-8)
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J6909M)
- SPEEDAIRE Air Riveter, General, 1940 lb. (3CRH4)
- SIMPSON STRONG-TIE Auto-Set Driver Bit (BIT20T-PL-RC1)
- SIMPSON STRONG-TIE #3 Square - 2in Driver Bit (BIT3S-2-R2)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2 (IWAF32DETX252)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3X-5PK)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- Simpson Strong-Tie Screwdriver Bits