Shop All Fully-Threaded Rods & Studs
Simpson Strong-Tie
Strong-Rod Systems Threaded Rod, 5/8 in, 36 in OAL, Steel, Zinc Plated
Mfr # ATR5/8X36ZP
Zoro # G408728855
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
Product Information
- Brand Simpson Strong-Tie
- MFR # ATR5/8X36ZP
- Zoro # G408728855
- UPC # 707392111207
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36 in |
Description
Simpson Strong-Tie Strong-Rod Systems Threaded Rod, 5/8 in Thread, 36 in Overall Length, Steel, Zinc Plated, Full Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Plain Finish (TRI2031LHX6-025P)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0150)
- SIMPSON STRONG-TIE Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal (ATR1/2X36HDG)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.7200)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.100.1000)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 15 PK (U22320.112.0750)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36088)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 10 PK (THRROD.MED.B7.BOS.DSC.3/4-10x7-1/4inx10)
- ZORO SELECT Fully Threaded Stud, 10-24, 1 1/2 in, Steel, Grade 8, Plain Finish, 100 PK (2026004)
- Simpson Strong-Tie Fully-Threaded Rods & Studs