Shop All Fully-Threaded Rods & Studs
Simpson Strong-Tie
Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal
Mfr # ATR1/2X36HDG
Zoro # G708728852
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
Product Information
- Brand Simpson Strong-Tie
- MFR # ATR1/2X36HDG
- Zoro # G708728852
- UPC # 707392760009
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36 in |
Description
Simpson Strong-Tie Strong-Rod Fully Threaded Rod, Standard Strength, Series: ATR, Measurement System: Imperial, 1/2 in Thread, 36 in Overall Length, Low Carbon Steel, Hot Dipped Galvanized, Material Specification: ATSM F1554, 4270 lb Tensile Strength, UNC Thread, 36 in Thread Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01302)
- SIMPSON STRONG-TIE Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 100 PK (CBT08112R100)
- ZORO SELECT #8-32 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX8)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0375)
- SIMPSON STRONG-TIE Strong-Rod Systems Threaded Rod, 5/8 in, 36 in OAL, Steel, Zinc Plated (ATR5/8X36ZP)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish, 50 PK (36621)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Stainless Steel, 316, Plain Finish (U55067.037.1200)
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Steel, Grade 2, Plain Finish (45455)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 10 Long (98750A494)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Plain Finish (U20200.016.2400)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 316, Plain Finish (44487)
- Simpson Strong-Tie Fully-Threaded Rods & Studs