Shop All Adhesive Anchors
Simpson Strong-Tie
Strong-Rod SET-XP High Strength Epoxy Adhesive, 56 oz Side-By-Side Cartridge, Liquid/Paste Form, Bla
Mfr # SET-XP56
Zoro # G109011485
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand SET-XP
- Industry Standards ASTM C881/E1356/C882/D570/D695/D695/D2240
Product Information
- Brand Simpson Strong-Tie
- MFR # SET-XP56
- Zoro # G109011485
- UPC # 707392186403
- Country of Origin United States
- Category Adhesive Anchors
Details
Sub-Brand | SET-XP |
Industry Standards | ASTM C881/E1356/C882/D570/D695/D695/D2240 |
Description
Simpson Strong-Tie Strong-Rod Epoxy Adhesive, High Strength, Series: SET-XP, Side-By-Side Cartridge Container, 56 oz Container, Epoxy Base, Composition: Resin White Side-Bisphenol A-Epichlorohydrin, Phenol, Polymer With Formaldehyde, Glycidyl Ether, Butyl Glycidyl Ether, Titanium Dioxide, Hardener Black Side- Silica, Crystalline Quartz, Polyamido Amine, 2,4,6-Tris Dimethylaminomethyl Phenol, Dimethyl Silicone Polymer With Silica, Phenol, Benzene-1,3-Dimethaneamine, 3,6,9-Triazaundecamethylenediamine, Liquid/Paste Form, 24 hr at 70 deg F, 72 hr at 50 deg F Curing, Black/Green/White, Ammonia/Sweet Odor/Scent, 1.21/1.59 Specific Gravity, 250/262 deg F Flash Point, 6.9/10.3 pH, 0.0423611111 Mixing Ratio, 3 g/L VOC, Applicable Materials: Grouted Concrete Block, Cracked Concrete and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #8-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBTHMSP83212P100)
- TAMPER-PRUF SCREWS #8 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151330)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3177407V2)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0045)
- DEWALT Pure50+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08605-PWR)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- POWERS AC100+ GOLD Two-Component Vinylester Adhesive Anchoring System, 9.5 oz. Quick-Shot Case (POW 8478SD)
- DEWALT Adhesive Anchors, PK 25 (07856-PWR)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- DEWALT Adhesive Anchors, PK 10 (08323-PWR)
- BSC PREFERRED Adhesive-Grip Female-Threaded Anchor for Concrete 316 Stainless Steel 1/2-13 Thread (93980A590)
- Simpson Strong-Tie Adhesive Anchors